Beli jigsaw tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BITEC Jigsawatribut:
- Part Number: 061.521.00
- Power: 550 W
- Capacity: 60 mm, 500-3.000 / min
- Makita Orbital Jigsawatribut:
- Cutting Capacity 90degree (mm): 65 (Wood), 6 (Iron)
- Cut Length (mm): 18
- Cut Length (inch): 11/16
- Electrical Power (W): 450
- Rotation Speed (rpm): 500 - 3.100 rpm
- BOSCH Cordless Jigsaw (Gergaji Listrik)Deskripsi:The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
- BOSCH Parallel Guide with Circle Cutter for JigsawsDeskripsi:Parallel guide dengan circle cutter. Cocok untuk GST 14,4 V; GST 18 V; GST 24 V; GST 75 BE; GST 120 E; GST 135 BCE; GST 135 CE; GST 150 BCE; GST 150 CE Professional; PST 650; PST 650 L; PST 680 E; PST 680 EL; PST 700 E; PST 700 PE; PST 800 PEL; PST 900atribut:
- Appropriate for: GST 14,4 V; GST 18 V; GST 24 V; GST 75 BE; GST 120 E; GST 135 BCE; GST 135 CE; GST 150 BCE; GST 150 CE Professional; PST 650; PST 650 L; PST 680 E; PST 680 EL; PST 700 E; PST 700 PE; PST 800 PEL; PST 900 PEL; PST 1000 CE; PST 1000 PEL
- American Tool Gergaji Gagang Kayuatribut:
- Material: T10 steel
- Kennedy Mata Gergaji JigsawDeskripsi:HSS - Heavy Duty (Pack 5). Manufactured from high quality steels to meet the demands of most industrial and DIY applications. Supplied display carded. High teeth per inch (TPI) blades will be slower cutting and produce a better edge finish. Low teeth per inch blades will be faster cutting but produce coarse edges on the workpiece. Different materials will also give different edge finishes depending on the make up of the material and direction of cut in relation to the direction of the grain. When cutting certain metals, lubricant or grease may be required to reduce friction and dissipate heat. Various techniques can be employed to prevent splintering of cut edges on wood, especially laminated materials. These include the use of an anti-splinter guard. This is a plastic insert that locates in the jigsaw base plate, reducing the gap around the blade and the splinter area. Another technique is to score a guide line on the wood. This creates a pre-cut line that must then be followed accurately. The last technique is to place adhesive tape over the proposed cut line. This holds the material in place whilst the cut is being made. T Type Shank T Style or bayonet fitting as used by AEG, Atlas Copco, Bosch, Dewalt, Elu, Hitachi, Holz-Her, Kobe, Makita, Metabo and Osaki.atribut:
- Shank type: T-shank
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- RYU Jigsawatribut:
- Power (W): 450
- Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
- No Load Speed (rpm): 500-3100
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga jigsaw tool Terbaru March 2026
| BOSCH Jigsaw (Gergaji Mesin) | Rp1.099.900 |
| Makita Jig Saw | Rp1.299.900 |
| BITEC Jigsaw | Rp1.699.900 |
| Niigata Seiki (SK) Jigsaw Blade for Woodworking | Rp49.900 |
| Makita Orbital Jigsaw | Rp1.799.900 |
| WISON Sroll Saw | Rp2.299.900 |
| BOSCH Cordless Jigsaw (Gergaji Listrik) | Rp3.199.900 |
| BOSCH Parallel Guide with Circle Cutter for Jigsaws | Rp139.900 |
| American Tool Gergaji Gagang Kayu | Rp91.900 |
| Kennedy Mata Gergaji Jigsaw | Rp31.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/P101518329-1.jpg)


%20Jigsaw%20Blade%20for%20Woodworking/P102271478-1.jpg)


/P101518893-1.jpg)







/6sP101518244-38.jpg)
/P101000154-1.jpg)